Shop LYSOL

Professional Disinfecting Wipe Bucket, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes

  • Mfr # 19200-99856

  • Zoro # G512929469


product price:  $64.99
/ea

Key Features

Material
Nonwoven Fiber
Primary Chemical
Quat
For Use On
Hard, Non-Porous Surfaces
Paper Towel Type
Disinfecting Wipes
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19200-99856
Zoro #
G512929469
UPC #
19200998567
Country of Origin
United States

Dimensions

Width
6"
Roll Length
4,800"
Length
8"

Details

Material
Nonwoven Fiber
Primary Chemical
Quat
For Use On
Hard, Non-Porous Surfaces
Paper Towel Type
Disinfecting Wipes
Ply
1
Color
White
Wipes per Container
800
Fragrance
Lemon & Lime Blossom®
Container Type
Bucket
Standards
EPA Reg. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Each product bears an EPA Registration Number on the product label; Complies with TSCA regulations
Application
Hard Surface Disinfection
Recommended For
Bacteria, Dirt, Dust, Everyday Messes, Food Spills, Viruses
Item
Disinfecting Wipe Bucket
Green Certification or Other Recognition
EPA Registered

Description

Optimize cleaning with high-capacity Lysol® Professional Disinfecting Wipes that help you meet high-volume needs and reduce restock times for cleaning supplies. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Maintain disinfected commercial spaces across a versatile range of industries, including hospitality, offices, education, and retail.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.
  • Reduce plastic waste with a bucket and lid you can refill more than 20 times with 800 ct. refill packs.
  • Remind customers and staff that disinfection is your priority.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.