Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Action Wipes, 7.25" W x 7" L Canister, Citrus, White/Purple, 75 PK

  • Mfr # RAC81700CT

  • Zoro # G102502591


product price: $55.79
/pk 75, $0.74/ea

Key Features

Container Type
Canister
Size
7.25" W x 7" L
Fragrance
Citrus
Color
White/Purple
Cleaner Form
Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC81700CT
Zoro #
G102502591
UPC #
-
Country of Origin
United States

Dimensions

Size
7.25" W x 7" L

Details

Container Type
Canister
Fragrance
Citrus
Color
White/Purple
Item
Dual Action Wipes
Cleaner Form
Wipe
Features
Pre-moistened; Anti-bacterial
Wipes per Container
75
Effective to Remove
Virus Remover; Bacteria Remover; Germs Remover; Allergen Remover; Pet Dander Remover; Dust Mite Remover; Pollen Remover
Type
Disinfectant Wipe
Application
Multipurpose

Description

Each pre-moistened wipe kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. It removes 95 percent of allergens. Wipes are effective against SARS-CoV-2, the virus that causes COVID-19, in 2 minutes when used as directed on hard, nonporous surfaces. Packaged in a convenient size, this product is ideal for cleaning, disinfecting and deodorizing. DUAL ACTION means each wipe has two sides: one for scrubbing and one for wiping. Built-in scrubbing fibers help clean away tough stains like soap scum. Use on kitchen counters, appliances, stovetops, cabinets, floors, garbage cans, toilet exteriors, bathtubs and sinks. Wipes are EPA registered.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.