39 in. SB Series Classic Styled Electric Guitar for Beginners, Green

  • Mfr # LYXEGLP39GR

  • Zoro # G215792513


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LYXEGLP39GR
Zoro #
G215792513
UPC #
843812161503
Country of Origin
China

Details

Style
Right Handed
Color
Green

Description

A modern take on the vintage classic.Become a real musician with the 39" LyxPro Electric Guitar. Perform like never before on this beautiful instrument designed like a Gibson Les Paul Full Size electric guitar. With this electric guitar for adults and kids, you can adjust the volume and tone with a simple knob turn and change from rhythm to treble with the pickup selector switch. Send your musical energy through a quality guitar that will make you feel like a proper guitarist. A great option for an intermediate and beginner electric guitar. A quality, non-expensive option among other solid body electric guitars. Electric guitar beginner 3-way rhythm/treble pickup switch selector delivers dynamic response with gorgeous tones ranging from warm & mellow to thick & cutting.For the value you can hear, just plug into your preferred amplifier, grab a pick, and strum on with this all solid guitar. Traditional humbucker HH pickups produce that signature sound with incredible tone variety via the three-way switch. Our adults and kids electric guitar beginners set arrives with all the essentials you need to play like a pro including a wood neck solid-body full electric guitar in black, a pick collection, and an easy users guide with instructions for handling, maintaining, and tuning this beautiful instrument.


  • Maximum playing comfort, peak sound performance, lightweight durability, and cool vintage appearance
  • Fully-loaded guitar also features a signature headstock with sealed tuners to prevent dust buildup
  • This legendary LP is primed for solo play, casually jamming & performing live indoors or outside
  • Experiment with different volume settings & tone intensities via the built-in rotary control knobs
  • Old-school style instrument strums like a dream, offering a blend of comfort, style & playability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.