
Comfort Flow Mat, Black 2' x 3'
Mfr # 420123900
Zoro # G1682504
product price: $57.95
/eaKey Features
Color
Black
Thickness
3/8 in
Standards
Static Dissipative
OSHA Striped Border
No
Welding Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420123900
Zoro #
G1682504
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Size
Backing
Overall Length
2 ft
Overall Width
3 ft
Details
Item
Comfort Flow Mat,Black,2x3
Color
Black
Standards
Static Dissipative
OSHA Striped Border
No
Welding Safe
Yes
Application
3/8"
Backing Material and Surface Material
Nitrile Rubber Foam
Absorbent Capacity
ESD Rating
Description
Comfort Flow Mat,Black,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.