1-1/4 In. X 36 In. Oak Aluminum METAL DECOR Seam Binder w/ Screw Nails

  • Mfr # 40132

  • Zoro # G515708504


product price:  $11.85
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Seam Binder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40132
Zoro #
G515708504
UPC #
43374401325
Country of Origin
United States

Dimensions

Length
36 in
Width
1-1/4 in

Details

Color
Oak
Material
Aluminum
Includes
1 Aluminum Seam Binder

Description

Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided Screw nails. For installation on concrete floors use Wooden Pegs sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 1-1/4 in. W x 36 in. L
  • • Oak finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw
  • • METAL DECOR® products provide the durability of aluminum with the appearance of a wood finish.
  • • Recommended for gaps narrower than the transition strip
  • • (6)-1-1/4 in. 13 gauge Screw Nails included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.