1-1/4 In. X 72 In. Satin Brass Aluminum Seam Binder w/ Screw Nails

  • Mfr # 79095

  • Zoro # G815708570


product price:  $20.99
/ea

Key Features

Includes
1 Aluminum Seam Binder
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79095
Zoro #
G815708570
UPC #
43374790955
Country of Origin
United States

Dimensions

Length
72 in
Width
1.25 in

Details

Includes
1 Aluminum Seam Binder
Color
Satin Brass
Material
Aluminum

Description

Aluminum Seam Binders easily cover a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided Screw nails. For installation on concrete floors use Wooden Pegs sold separately.
  • • Durable aluminum withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 1-1/4 in. W x 72 in. L
  • • Satin Brass finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Recommended for gaps narrower than the transition strip
  • • (12)-1-1/4 in. 13 gauge Screw Nails included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.