12 in. x 12 in. x .019 in. Mill Aluminum Sheet Plain

  • Mfr # 56040

  • Zoro # G515708450


product price: $9.62
/ea

Key Features

Length
12 in
Includes
1 Aluminum Sheet
Design Size
12 in. x 12 in.
Width
12 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56040
Zoro #
G515708450
UPC #
43374560404
Country of Origin
United States

Dimensions

Length
12 in
Design Size
12 in. x 12 in.
Width
12 in
Depth
0.019 in

Details

Includes
1 Aluminum Sheet
Material
Aluminum
Color
Mill

Description

The M-D Aluminum Sheet with no finish for a natural aluminum appearance is a stylish option for interior/exterior design and DIY projects. Adding a modern twist to the appearance of any project, these sheets are light weight and easy to mold and trim. The corrosion resistant material will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.


  • • Aluminum
  • • Use for general indoor or outdoor projects
  • • 12 in. W x 12 in. L x 0.019 in D
  • • Mill
  • • Plain Aluminum Design
  • • Rust and Corrosion Resistant
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use shears or tin snips to cut
  • • Paintable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.