12 in. x 12 in. x .025 in. Silver Aluminum Sheet Diamond Tread

  • Mfr # 57574

  • Zoro # G415708574


product price:  $13.45
/ea

Key Features

Design Size
12 in. x 12 in. x 0.025 in.
Material
Aluminum
Width
12 in
Includes
1 Aluminum Sheet
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57574
Zoro #
G415708574
UPC #
43374575743
Country of Origin
Canada

Dimensions

Design Size
12 in. x 12 in. x 0.025 in.
Width
12 in
Length
12 in
Depth
0.025 in

Details

Material
Aluminum
Includes
1 Aluminum Sheet
Color
Silver

Description

The M-D Aluminum Sheet with a Diamond Tread pattern is a stylish option for interior/exterior design and DIY projects. Adding a modern twist to the appearance of any project, these sheets are light weight and easy to mold and trim. The corrosion resistant material and finish will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.


  • • Aluminum
  • • Use for general indoor or outdoor projects
  • • 12 in. W x 12 in. L x 0.025 in. D
  • • Silver
  • • Diamond Tread Design
  • • Rust and Corrosion Resistant
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use shears or tin snips to cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.