12 in. x 12 in. x 16 ga. Mill Steel Sheet Weldable

  • Mfr # 56038

  • Zoro # G515708603


product price:  $22.45
/ea

Key Features

Length
12 in
Width
12 in
Material
Steel
Color
Mill
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56038
Zoro #
G515708603
UPC #
43374560381
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Depth
0.06 in
Size
12 in. x 12 in. x 16 ga.

Details

Material
Steel
Color
Mill
Includes
1 Weldable Steel Sheet

Description

The M-D Steel Sheet with no finish for a natural steel appearance is a stylish option for interior/exterior design and DIY projects. As an added benefit, this sheet can be welded for a secure application. For customization of the sheet, cut to desired size using a hacksaw or a cardbide-tip steel cutting blade.


  • • Steel
  • • Use for general indoor or outdoor projects
  • • 12 in. W x 12 in. L
  • • Mill
  • • Weldable Metal 16-GA
  • • Drillable
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use a hacksaw or a cardbide-tip steel cutting blade (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.