12 in. x 24 in. x .019 in. Copper Aluminum Sheet

  • Mfr # 57525

  • Zoro # G915708531


product price:  $27.79
/ea

Key Features

Width
12 in
Material
Aluminum
Design Size
12 in. x 24 in. x 0.019 in.
Includes
1 Aluminum Sheet
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57525
Zoro #
G915708531
UPC #
43374575255
Country of Origin
United States

Dimensions

Width
12 in
Design Size
12 in. x 24 in. x 0.019 in.
Length
24 in
Depth
0.019 in

Details

Material
Aluminum
Includes
1 Aluminum Sheet
Color
Copper

Description

The M-D Aluminum Sheet with a copper finish is a stylish option for interior/exterior design and DIY projects. Adding a modern twist to the appearance of any project, these sheets are light weight and easy to mold and trim. The corrosion resistant material and finish will provide the added benefit of maintaining a like new quality for your decor. For customization of the sheet, cut to desired size using shears or tin snips.


  • • Aluminum
  • • Use for general indoor or outdoor projects
  • • 12 in. W x 24 in. L x 0.019 in. D
  • • Copper
  • • Copper Finish
  • • Rust and Corrosion Resistant
  • • Use sheet metal screws or rivets to attach to other materials
  • • Caution sharp edges
  • • Use shears or tin snips to cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.