1/8 in. x 3/8 in. x 17 ft. Brown Premium Rubber Window Seal for Ex-Small Gaps

  • Mfr # 02592

  • Zoro # G015546040


product price:  $9.29
/ea

Key Features

Color
Brown
Material
Rubber
Length
204 in
Size
1/8 in. x 3/8 in. x 17 ft.
Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02592
Zoro #
G015546040
UPC #
43374025927
Country of Origin
United States

Dimensions

Length
204 in
Size
1/8 in. x 3/8 in. x 17 ft.
Width
0.38 in
Depth
0.38 in

Details

Color
Brown
Material
Rubber
Includes
1 Rubber Window Seal Roll

Description

The M-D EPDM Rubber Window Seal for Ex-Small Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. Made of high-quality EPDM Rubber this seal exhibits very high sealing properties for a window and it provides maximum resistance to wear and tear. The self-adhesive design is easy to install by simply pressing onto a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.


  • • Made of premium EPDM rubber tape
  • • Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
  • • 3/8 in. W x 1/8 in. H x 17 ft. L
  • • Brown color
  • • Remains flexible from -40° F to 140° F
  • • Compression varies by profile
  • • Self-adhesive
  • • Cut with scissors to desired length
  • • Also seals doors
  • • Apply to clean dry surface above 40°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.