Shop M-D BUILDING PRODUCTS
See all product information
Create Account
2-1/2 In. X 72 In. Unfinished Hardwood Seam Binder w/ Screws
- Mfr # 85092
- Zoro # G115708614
product price:
$
43.39
/ea
Key Features
Color
Unfinished
Material
Hardwood
Includes
1 Unfinished Hardwood Seam Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85092
- Zoro #
- G115708614
- UPC #
- 43374850925
- Country of Origin
- United States
- Color
- Unfinished
- Material
- Hardwood
- Includes
- 1 Unfinished Hardwood Seam Binder
Dimensions
- Length
- 72 in
- Width
- 2 1/2 in
Description
Hardwood Seam Binders easily covers a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided screws. For installation on concrete floors use Wooden Pegs sold separately.
- • Natural wood withstands high foot traffic areas in the home
- • For use in doorways, room entryways or other locations where two similar height floors meet
- • 2-1/2 in. W x 72 in. L
- • Unfinished
- • Included 1-1/2 in. 10 gauge screws fit firmly in pre-drilled holes for easy installation
- • Can be cut to desired length with hand saw
- • Unfinished hardwood can be stained to match flooring
- • Recommended for gaps narrower than the transition strip
- • (6)-1-1/2 in. 10 gauge Screws included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.