Zoro Homepage

20 ft. Brown Silicone Gasket Seal for Doors and Windows

  • Mfr # 68510

  • Zoro # G812925222


product price: $32.75
/ea

Key Features

Overall Length
240 in
Color
Brown
Overall Width
0.5 in
Material
Silicone
Includes
1 Silicone Gasket Seal Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68510
Zoro #
G812925222
UPC #
43374685107
Country of Origin
United States

Dimensions

Overall Length
240 in
Overall Width
0.5 in

Details

Color
Brown
Material
Silicone
Includes
1 Silicone Gasket Seal Roll

Description

The M-D All-purpose Silicone Gasket Seal protects against drafts, moisture, dust and insects. Save on energy by sealing the home and keeping the heat or air conditioning from escaping. U.L. listed and tested for smoke and draft control. Easy peel and stick installation. Before installation, cut to desired length by using scissors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.