3-1/2 in. x 3/4 in. x 72 in. Natural Hardwood Low-Profile Threshold for Doorways
- Mfr # 11874
- Zoro # G415708543
product price:
$
54.65
/ea
Key Features
Color
Natural
Material
Wood
Includes
1 Hardwood Threshold
Depth (In.)
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11874
- Zoro #
- G415708543
- UPC #
- 43374118742
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Wood
- Includes
- 1 Hardwood Threshold
Dimensions
- Length
- 72 in
- Width
- 3.5 in
- Depth (In.)
- 3.5 in
Description
The M-D Hardwood Low-profile Threshold is designed to seal the bottom of your door from drafts, moisture, dust and insects. The threshold can be used to install with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a wood saw. To seal your doorway, this product should be used with a door sweep or an under door seal.
- • Made of sturdy oak for heavy traffic
- • Create a defined transition between two surfaces
- • 3-1/2 in. W x 3/4 in. H x 72 in. L
- • Natural wood appearance
- • Unfinished oak ready to stain or prime and paint
- • Cut threshold with wood saw to desired length
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.