3 in. x 3/8 in. x 36 in. Natural Hardwood Flat-Profile Threshold for Doorways
- Mfr # 11924
- Zoro # G715546043
product price:
$
21.79
/ea
Key Features
Color
Natural
Material
Wood
Depth (In.)
3 in
Includes
1 Hardwood Flat-profile Threshold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11924
- Zoro #
- G715546043
- UPC #
- 43374119244
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Wood
- Includes
- 1 Hardwood Flat-profile Threshold
Dimensions
- Length
- 36 in
- Width
- 3 in
- Depth (In.)
- 3 in
Description
The M-D Hardwood Flat Top Threshold is used to create a transition in an interior door way or between two different floor surfaces. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a wood saw.
- • Made of sturdy oak for heavy traffic
- • Create a defined transition between two surfaces
- • 3 in. W x 3/8 in. H x 36 in. L
- • Natural wood appearance
- • Unfinished oak ready to stain or prime and paint
- • Cut threshold with wood saw to desired length
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.