3-3/4 in. x 1-1/8 in. x 36 in. Silver Aluminum and Vinyl Heavy-Duty High-Profile Threshold

  • Mfr # 08029

  • Zoro # G115893990


product price:  $39.19
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum and Vinyl Threshold
Depth (In.)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08029
Zoro #
G115893990
UPC #
43374080292
Country of Origin
United States

Dimensions

Length
36 in
Width
3.75 in
Depth (In.)
3.75 in

Details

Material
Aluminum
Color
Silver
Includes
1 Aluminum and Vinyl Threshold

Description

The M-D Heavy-duty Deluxe Aluminum Threshold features a vinyl seal for protection from drafts, moisture, dust and insects. This threshold can be used with a new door or to replace an existing threshold. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length using a hacksaw. To best seal your doorway, this product can be used with a door sweep.


  • Made of heavy-duty durable aluminum and flexible vinyl
  • Use to replace the threshold of exterior doors
  • 3-3/4 in. W x 1-1/8 in. H x 36 in. L
  • Silver color
  • Protects against drafts, moisture, dust and insects
  • Fits up to 32 in. door way
  • Screws are included for installation
  • Cut threshold with hacksaw to desired length and cut vinyl insert with scissors
  • Replace vinyl seal with M-D item 43824

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.