3 In. X 72 In. Unfinished Hardwood Seam Binder w/ Screws

  • Mfr # 85155

  • Zoro # G215708613


product price:  $49.85
/ea

Key Features

Material
Hardwood
Color
Unfinished
Includes
1 Unfinished Hardwood Seam Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85155
Zoro #
G215708613
UPC #
43374851557
Country of Origin
United States

Dimensions

Length
72 in
Width
3 in

Details

Material
Hardwood
Color
Unfinished
Includes
1 Unfinished Hardwood Seam Binder

Description

Hardwood Seam Binders easily covers a seam or gap between two flooring surfaces of equal height. Seam Binders prevent carpet edges from fraying, vinyl floor seams from curling and create a smooth transition between different flooring surfaces. Seam Binders are easily secured to wood and concrete floors with provided screws. For installation on concrete floors use Wooden Pegs sold separately.


  • • Natural wood withstands high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where two similar height floors meet
  • • 3 in. W x 72 in. L
  • • Unfinished
  • • Included 1-1/2 in. 10 gauge screws fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hand saw
  • • Unfinished hardwood can be stained to match flooring
  • • Recommended for gaps narrower than the transition strip
  • • (6)-1-1/2 in. 10 gauge Screws included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.