36 in. Black Aluminum and Vinyl Cinch Self-adhesive Door Sweep
- Mfr # 11831
- Zoro # G915893909
product price:Â
$
16.35
/ea
Key Features
Length
36 in
Width
0.25 in
Depth (In.)
0.25 in
Color
Black
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11831
- Zoro #
- G915893909
- UPC #
- 43374118315
- Country of Origin
- United States
- Color
- Black
- Material
- Aluminum
- Includes
- 1 Aluminum and Vinyl Door Sweep
Dimensions
- Length
- 36 in
- Width
- 0.25 in
- Depth (In.)
- 0.25 in
Description
The M-D Easy-install Aluminum and Vinyl CINCH Self-adhesive Door Sweep features a triple-fin vinyl seal for protection from drafts, moisture, dust, and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Cinch products are the easiest to install since they do not require hardware. Simply peel the liner and stick it to the door. Before installation, cut to the desired length by using a hacksaw.
- Made of aluminum and vinyl
- Provides seal against the side of the threshold
- 36 in. L x 1/4 in. W x 2 in. H
- Black Color
- Seals to protect against drafts, moisture, dust and insects
- Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
- Triple-fin vinyl for best seal
- 3M adhesive creates high-strength bond
- Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.