36 in. Gold Aluminum and Vinyl Heavy-duty Screw-on Door Sweep

  • Mfr # 05744

  • Zoro # G515546052


product price:  $18.19
/ea

Key Features

Length
36 in
Width
0.25 in
Color
Gold
Material
Aluminum
Includes
1 Aluminum and Vinyl Door Sweep
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05744
Zoro #
G515546052
UPC #
43374057447
Country of Origin
United States

Dimensions

Length
36 in
Width
0.25 in
Size
36 in.
Depth (In.)
0.25 in

Details

Color
Gold
Material
Aluminum
Includes
1 Aluminum and Vinyl Door Sweep

Description

The M-D Aluminum and Vinyl Heavy-duty Screw-on Door Sweep features a double-fin vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. All of the hardware needed to install is included. Before installation, cut to desired length by using a hacksaw.


  • • Made of heavy-duty, durable aluminum and flexible vinyl
  • • Provides seal against the side of the threshold
  • • 36 in. L x 1/4 in. W x 2-1/8 in. H
  • • Gold color
  • • Seals to protect against drafts, moisture, dust and insects
  • • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • • Screws are included for installation
  • • Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors
  • • Fits up to 36" wide doorway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.