
36 in. Gold Aluminum and Vinyl Standard Screw-on Door Sweep
Mfr # 05702
Zoro # G015893946
product price:Â $11.55
/eaKey Features
Length
36 in
Width
1/4 in
Color
Gold
Includes
1 Aluminum and Vinyl Door Sweep
Depth (In.)
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
05702
Zoro #
G015893946
UPC #
43374057027
Country of Origin
United States
Dimensions
Length
36 in
Width
1/4 in
Depth (In.)
0.25 in
Details
Color
Gold
Includes
1 Aluminum and Vinyl Door Sweep
Material
Aluminum
Description
The M-D Aluminum and Vinyl Standard Screw-on Door Sweep features a single-fin vinyl seal for protection from drafts, moisture, dust and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. All of the hardware needed to install is included. Before installation, cut to desired length by using a hacksaw.
- Made of durable aluminum and flexible vinyl
- Provides seal against the side of the threshold
- 36 in. L x 1/4 in. W x 1-3/8 in. H
- Gold color
- Seals to protect against drafts, moisture, dust and insects
- Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
- Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors
- Fits up to 36 in. doorway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.