Zoro Homepage

36 in. Gray Vinyl Replacement Insert for Under Door Seal

  • Mfr # 06304

  • Zoro # G615893964


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Overall Length
36 in
Overall Width
1 in
Includes
1 Vinyl Replacement Door Seal Insert
Material
Vinyl
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06304
Zoro #
G615893964
UPC #
43374063042
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
1 in
Depth (In.)
1 in

Details

Includes
1 Vinyl Replacement Door Seal Insert
Material
Vinyl
Color
Gray

Description

Use the M-D Vinyl Replacement Insert for Under Door Seals to replace an old and worn-out insert on the existing Under Door Seal. It is made of durable vinyl and provides a seal to protect against drafts, moisture, dust and insects. This vinyl seal is made to fit U-Shape and L-Shape Under Door Seals. The use of a soap and water solution is recommended to assist with installing this product.


  • Made of flexible vinyl to seal the bottom of the door
  • Use to replace a worn or damaged seal for Under Door Seals
  • 36 in. L x 1 in. W x 1/2 in. H
  • Gray color
  • Seals to protect against drafts, moisture, dust and insects
  • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • Easy to cut with scissors for trimming to desired length
  • For easier installation, apply soap and water to insert before replacement
  • Insert provides replacement for M-D items 05322, 06114, 06155, 06015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.