36 in. Silver Aluminum and Vinyl CINCH Self-adhesive Door Sweep

  • Mfr # 43300

  • Zoro # G515546069


product price:  $11.25
/ea

Key Features

Length
36 in
Width
0.25 in
Color
Silver
Material
Aluminum
Depth (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43300
Zoro #
G515546069
UPC #
43374433005
Country of Origin
United States

Dimensions

Length
36 in
Width
0.25 in
Depth (In.)
0.25 in

Details

Color
Silver
Material
Aluminum
Includes
1 Aluminum and Vinyl Door Sweep

Description

The M-D Easy-install Aluminum and Vinyl CINCH Self-adhesive Door Sweep features a triple-fin vinyl seal for protection from drafts, moisture, dust, and insects. Save on energy by sealing the bottom of the door and keeping the heat or air conditioning from escaping. Cinch products are the easiest to install since they do not require hardware. Simply peel the liner and stick it to the door. Before installation, cut to the desired length by using a hacksaw.


  • • Made of aluminum and vinyl
  • • Provides seal against the side of the threshold
  • • 36 in. L x 1/4 in. W x 2 in. H
  • • Silver color
  • • Seals to protect against drafts, moisture, dust and insects
  • • Save on energy by sealing the bottom of the door to reduce loss of heat or air conditioning
  • • Triple-fin vinyl for best seal
  • • 3M adhesive creates high-strength bond
  • • Cut Door Sweep with hacksaw to desired length and cut vinyl seal with scissors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.