3/8 in. x 3/8 in. x 17 ft. White Premium Silicone Rubber PLATINUM Window Seal for Ex-Large Gaps

  • Mfr # 43846

  • Zoro # G415893904


product price:  $13.89
/ea

Key Features

Color
White
Depth (In.)
0.375 in
Overall Width
0.375 in
Overall Length
204 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43846
Zoro #
G415893904
UPC #
43374438468
Country of Origin
United States

Dimensions

Depth (In.)
0.375 in
Overall Width
0.375 in
Overall Length
204 in

Details

Color
White
Material
Rubber
Includes
1 Silicone Rubber Window Seal Roll

Description

The M-D Premium Silicone Rubber Window Seal for Ex-Large Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. Made of Premium Silicone Rubber this seal exhibits very high resistance to extreme temperatures and remains flexible when below freezing. It also provides maximum resistance to wear and tear. The self-adhesive design is easy to install by simply pressing onto a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.


  • Made of top-quality EPDM and silicone rubber tape
  • Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
  • 3/8 in. W x 3/8 in. H x 17 ft. L
  • White color
  • Highly water resistant
  • Seals extra-large gaps up to 3/8 in.
  • All-climate weather resistant
  • Self-adhesive
  • Also seals doors
  • Cut with scissors to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.