3/8 in. x 96 in. Bright Clear Aluminum Bullnose

  • Mfr # 31372

  • Zoro # G615708534


product price: $31.49
/ea

Key Features

Includes
1 Aluminum Bullnose
Overall Length
96 in
Handle Material
Aluminum
Brush Width
1.444 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31372
Zoro #
G615708534
UPC #
43374313727
Country of Origin
United States

Dimensions

Overall Length
96 in
Brush Width
1.444 in
Width
1.444 in

Details

Includes
1 Aluminum Bullnose
Color
Bright Clear
Handle Material
Aluminum
Material
Aluminum

Description

The Aluminum Bullnose profile from M-D Building Products creates a decorative, round edge for tile. It is ideal for use on tiled walls, backsplashes, countertops and tub surrounds. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Bullnose trim. Easy to install Corners Item No. 32023 & 32025 available sold separately.


  • • Durable Bright Clear anodized aluminum
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Bright Clear
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable anodized finish designed to compliment popular tile colors & trends
  • • Immediately remove grout or mortar from trim
  • • Easy-to-install corners (Item No. 32023 & 32025) sold separately or miter cut at appropriate angle
  • • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.