3/8 in. x 96 in. Matte Black Aluminum Bullnose

  • Mfr # 31986

  • Zoro # G615708381


product price:  $28.25
/ea

Key Features

Brush Width
1.444 in
Handle Material
Aluminum
Includes
1 Aluminum Bullnose
Overall Length
96 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31986
Zoro #
G615708381
UPC #
43374319866
Country of Origin
United States

Dimensions

Brush Width
1.444 in
Overall Length
96 in
Width
1.444 in

Details

Handle Material
Aluminum
Includes
1 Aluminum Bullnose
Color
Matte Black
Material
Aluminum

Description

The Aluminum Bullnose profile from M-D Building Products creates a decorative, round edge for tile. It is ideal for use on tiled walls, backsplashes, countertops and tub surrounds. These ceramic trims install along the tile edge and adhere with thinset mortar. Immediately remove any grout or mortar from the exposed face of the Square Bullnose trim. Easy to install Corners Item No. 32059 & 32064 available sold separately.


  • • Durable Matte Black powder coated alumium
  • • Prevents tile edge from chipping
  • • 3/8 in. H x 96 in. L
  • • Matte Black
  • • Pre-punched for easy setting into mortar
  • • Can be cut to desired length with hack saw
  • • Durable anodized finish designed to compliment popular tile colors & trends
  • • Immediately remove grout or mortar from trim
  • • Easy-to-install corners (Item No. 32059 & 32064) sold separately or miter cut at appropriate angle
  • • Recommended for tiled showers, back splashes and transitions from tile to floors of equal height

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.