5 in. x 1/4 in. x 36 in. Bronze Aluminum Commercial Flat-Profile Threshold

  • Mfr # 68395

  • Zoro # G915893978


product price:  $68.69
/ea

Key Features

Includes
1 Commercial Aluminum Threshold
Depth (In.)
5 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68395
Zoro #
G915893978
UPC #
43374683950
Country of Origin
United States

Dimensions

Length
36 in
Width
5 in
Depth (In.)
5 in

Details

Includes
1 Commercial Aluminum Threshold
Material
Aluminum
Color
Bronze

Description

The M-D Aluminum Commercial Flat Top Threshold is designed to seal the bottom of your door from drafts, moisture, dust and insects. This threshold is approved by the ADA and is great for doorways which need wheelchair access. It is UL-fire rated to be compatible with fire rated doors. This feature reduces the spread of fire and smoke between rooms. To seal your doorway, this product should be used with a door sweep or an under door seal. All of the hardware needed for installation is included. Before installation, the threshold can be cut to a desired length by using a hacksaw.


  • Made of durable aluminum for heavy traffic in commercial buildings
  • Use to replace the threshold of a commercial building
  • 5 in. W x 1/4 in. H x 36 in. L
  • Bronze color
  • Protects against drafts, moisture, dust, and insects
  • Cut threshold with hacksaw to desired length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.