6 - 7.5Mm 84 In. Satin Antique Bronze Aluminum Vinyl Plank Reducer

  • Mfr # 31808

  • Zoro # G312925234


product price:  $29.79
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Vinyl Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31808
Zoro #
G312925234
UPC #
43374318081
Country of Origin
United States

Dimensions

Length
84 in
Width
1.1875 in

Details

Color
Satin Antique Bronze
Material
Aluminum
Includes
1 Aluminum Vinyl Reducer

Description

Specifically made for Vinyl Plank Flooring, our 84in Reducer will transition Vinyl Plank Flooring between 6 and 7.5mm thick to flooring of a lesser height, including finished concrete. This reducer protects the edge of the Vinyl Plank and complements the floor ft.s design. Easily installed using construction adhesive sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.