Zoro Homepage

72 In. Satin Brass Aluminum Tile Edging w/ Screw Nails

  • Mfr # 79111

  • Zoro # G015708554


product price: $15.75
/ea

Key Features

Material
ALUMINUM
Color
Satin Brass
Overall Width
0.75 in
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79111
Zoro #
G015708554
UPC #
43374791112
Country of Origin
United States

Dimensions

Overall Width
0.75 in
Length
72 in

Details

Material
ALUMINUM
Color
Satin Brass

Description

Aluminum Vinyl Tile Edge finishes, secures & protects the exposed edge of vinyl flooring. This fluted transition strip creates a safe and seamless progression to lower flooring surfaces in residential and light commercial settings. Vinyl Tile Edges are easily secured to wood and concrete floors with provided Screw Nails. For installation on concrete floors use Wooden Pegs sold separately.


  • • Durable aluminum to withstand high foot traffic areas in the home
  • • For use in doorways, room entryways or other locations where vinyl flooring meets a surface 2.5 mm lower.
  • • 3/4 in. W x 1/5 in. D x 72 in. L
  • • Satin Brass finish
  • • Included 1-1/4 in. 13 gauge screw nails fit firmly in pre-drilled holes for easy installation
  • • Can be cut to desired length with hack saw.
  • • Anodized finish won't corrode or fade
  • • Lower surface must be 2.5mm lower than installed vinyl flooring
  • • (12)-1-1/4 in. 13 gauge Screw Nails included
  • • Included fasteners are color matched to the transition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.