Aluminum, Satin Silver, 84 in L, 1 in W

  • Mfr # 31815

  • Zoro # G315546498


product price: $27.99
/ea

Key Features

Material
Aluminum
Includes
1 Aluminum Vinyl Square Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31815
Zoro #
G315546498
UPC #
43374318159
Country of Origin
United States

Dimensions

Length
84 in
Width
1 in

Details

Color
Satin Silver
Material
Aluminum
Includes
1 Aluminum Vinyl Square Cap

Description

The popular Square Cap protects the edge of Vinyl Plank Flooring between 6 and 7.5mm thick when it borders carpet, ceramic tile, wood or other equal height surfaces. This Square Cap creates a modern, unobtrusive look when transitioning between floors. Easily installed using construction adhesive sold separately.


  • • Durable aluminum withstands high foot traffic areas in the home
  • • Creates edge protection for Vinyl Plank Flooring where it meets carpet, ceramic tile, wood, or equal height surfaces
  • • 1 in. W x 3/8 in. D x 84 in.L
  • • Satin Silver finish
  • • Install with construction adhesive (Sold Separately)
  • • Can be cut to desired length with hack saw
  • • Anodized finish won't corrode or fade
  • • Immediately remove excess adhesive from face of profile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.