Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk Backer Rod, Gray, 15 ft L, 3/4 in Dia

  • Mfr # 809ZU3

  • Zoro # G710607329


product price: $6.99
/ea

Key Features

For Use With
Gaps and Joints
Overall Length
15 ft
Color
Gray
Product Type
Caulk Backer Rod
Overall Height
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809ZU3
Zoro #
G710607329
UPC #
043374191011
Country of Origin
Mexico

Dimensions

Overall Length
15 ft
Overall Height
15 ft
Overall Width
3/4 in
Overall Diameter
3/4 in

Details

For Use With
Gaps and Joints
Color
Gray
Item
Caulk Backer Rod
Product Type
Caulk Backer Rod
Material
Foam

Description

Caulk Backer Rod,Gray,15 ft L,3/4 in Dia

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.