M-d Products 17ft. White Door & Window Thermal Blend Weatherseal 43846

  • Mfr # 5393038

  • Zoro # G003996550


product price:  $41.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5393038
Zoro #
G003996550
UPC #
43374438468
Country of Origin
China

Description

  • Silicon therma blend weatherseal
  • For use on doors and windows
  • For all climates
  • Saves you money and energy all year
  • Seals out drafts and dust
  • Outperforms typical foam tapes
  • Adjust to seal gaps to .38"
  • Remains flexible from -40° F to 140° F
  • .38" x 38" x 17'
  • Length: 8.25
  • Width: 0.88
  • Height: 7.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.