Md Building Products 4283 84 x 112 in. Shrink & Seal Window Insulation Kit

  • Mfr # 43374042832

  • Zoro # G204077461


product price:  $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43374042832
Zoro #
G204077461
UPC #
43374042832
Country of Origin
China

Description

Features
  • Creates dead air space to increase insulating r-value. Window insulation kits.
  • Installs around entire window or patio door.
  • Eliminates drafts and frosts.
  • Size - 84 x 112 in.
  • Each weight - 0.52 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.