Zoro Homepage

4 Drawer Steel Emergency Cart w/BA Lock

  • Mfr # MDS3021B14

  • Zoro # G001864578


product price: $1,519.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3021B14
Zoro #
G001864578
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
34 in

Description

The M-Series crash cart size X-Small is a perfect fit for medical facilities where vertical space is tight, but you still need a dependable loaded emergency cart. The cart body features industry best Tente® casters for quick movement, top quality drawer slides to ensure supply access and a breakaway bar with 100 seals to ensure each cart is stocked and ready. This cart can accommodate multiple accessories such as an optional O2 holder, cardiac board or IV pole, all of them secured to just the right crash cart size for you. Harloff carts are well known and depended upon by thousands of medical staff, and M-Series carts expands your options by allowing numerous cart customizations.


  • • Sturdy, uni-body steel construction
  • • Heat sealed powder coat steel break-away lock bar with pack of 100 breakaway seals
  • • 21" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.