Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ext Strut, Mech Traction, SST, 12Stroke

  • Mfr # MSC12000350128S

  • Zoro # G3025806


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
Mechanical Traction
Force
105 lbf
Rod Thread Size
M10x1.5
Compressed Length
24 13/16 in
Extended Length
36 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC12000350128S
Zoro #
G3025806
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
24 13/16 in
Extended Length
36 13/16 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Stroke Length
12 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Mechanical Traction
Force
105 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Locking
No
Stroke
12
Fitting Type
None
Damper Type
Extension Only
Cylinder Material
Stainless Steel
System of Measurement
Inch
Includes End Fittings
End Fitting Not Included
FDA Approved
FDA Approved
Operating Temperature - Maximum
400 Degrees F
End Fittings Type
None
Force Resistance
Fixed

Description

Gas Spring, Mechanical Traction, Material Stainless Steel, Force 105 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12, Extended Length 36 13/16 in, Compressed Length 24 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.