Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 4 Stroke, 30 to 90

  • Mfr # MSE04000300128

  • Zoro # G3025639


product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
12 53/64 in
Extended Length
12 13/16 in
Stroke
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE04000300128
Zoro #
G3025639
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
12 53/64 in
Extended Length
12 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Cylinder Diameter
1.1 in
Rod Diameter
0.55 in
Stroke Length
4 in

Details

Item
Gas Spring
Type
Standard
Force
90 lbf
Material
Carbon Steel
Stroke
4
Fixed Resistance
Yes
Locking
No
Fitting Type
None
Damper Type
Extension Only
Finish
Nitride
End Fittings Type
None
Includes End Fittings
End Fitting Not Included
FDA Approved
FDA Approved
Force Resistance
Fixed
Cylinder Material
Steel
System of Measurement
Inch
Operating Temperature - Maximum
400 Degrees F

Description

Gas Spring, Standard, Material Carbon Steel, Force 90 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12 13/16 in, Compressed Length 12 53/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.