Zoro Homepage

Standard Strut, SS, 4 Stroke, 30 to 90

  • Mfr # MSE04000300128S

  • Zoro # G3025620


product price: $194.99
/ea
Sold in multiples of 2 for $389.98
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
12 53/64 in
Extended Length
12 13/16 in
Cylinder Dia.
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE04000300128S
Zoro #
G3025620
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
12 53/64 in
Extended Length
12 13/16 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Cylinder Diameter
1.1 in
Rod Diameter
0.55 in
Stroke Length
4 in

Details

Item
Gas Spring
Type
Standard
Force
90 lbf
Material
Stainless Steel
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
4
Damper Type
Extension Only
Cylinder Material
Stainless Steel
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
400 Degrees F
End Fittings Type
None
FDA Approved
FDA Approved
Force Resistance
Fixed
System of Measurement
Inch

Description

Gas Spring, Standard, Material Stainless Steel, Force 90 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 4, Extended Length 12 13/16 in, Compressed Length 12 53/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.