Zoro Homepage

.0275 Reamer

  • Mfr # 27202750

  • Zoro # G1334038


product price: $29.55
/ea

Key Features

Diameter
0.0275 in
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Number of Righthand Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202750
Zoro #
G1334038
UPC #
697604030191
Country of Origin
United States

Dimensions

Diameter
0.0275 in
Size - Decimal
0.0275 in
Shank Dia.
0.0275 in
Flute Length
1/4 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Number of Righthand Flutes
4
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Tool Construction
Solid
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.