Zoro Homepage

.0850 Reamer

  • Mfr # 27208500

  • Zoro # G1316921


product price: $26.69
/ea

Key Features

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Flute Length
0.5 in
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27208500
Zoro #
G1316921
UPC #
697604031020
Country of Origin
United States

Dimensions

Flute Length
0.5 in
Diameter
0.085 in
Overall Length
2 in
Shank Dia.
0.08 in

Details

Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight
Material - Machining
Carbide
Tool Construction
Solid
Number of Righthand Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.