Zoro Homepage

.1122 No MetricNo 2.85Mm Re

  • Mfr # 27211220

  • Zoro # G1317947


product price: $27.99
/ea

Key Features

Number of Righthand Flutes
4
Diameter
0.1122 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27211220
Zoro #
G1317947
UPC #
697604014061
Country of Origin
United States

Dimensions

Diameter
0.1122 in
Flute Length
16 mm
Overall Length
64 mm
Size - Decimal
2.85 mm
Shank Dia.
2.64 mm

Details

Number of Righthand Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Tool Construction
Solid
Standards
DIN 1420 H7
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.