Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 5/8 X 2-1/2 Ball X

  • Mfr # 79075006

  • Zoro # G1162337


product price: $25.15
/ea

Key Features

Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79075006
Zoro #
G1162337
UPC #
697604792167
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4 in
Drill Bit Size
3/4 in
Pilot Dia.
0.21 in
Neck Length
1-1/4 in

Details

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Included Angle
120 Degrees
Decimal Equivalent
0.7500 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.