Zoro Homepage

1/2 X1-1/4 X 3 .030Cr 9F

  • Mfr # 38050014AX

  • Zoro # G1337608


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
9
Overall Length
3 in
Center Cutting
No
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050014AX
Zoro #
G1337608
UPC #
697604380029
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
3 in
Length of Cut
1-1/4 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in

Details

Number of Flutes
9
Center Cutting
No
Tool Construction
Solid
Material
Carbide
Helix Angle
37°
End Mill Style
Corner Radius
Primary Material Application
Stainless steel; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Xtreme
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.