
12Mm X 32Mm X 0.5Mm R 9F
Mfr # 380M1200-0.5RAX
Zoro # G1335097
product price: $111.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Corner Radius
Helix Angle
37°
Corner Radius
0.5 mm
Shank Dia.
12 mm
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380M1200-0.5RAX
Zoro #
G1335097
UPC #
697604380265
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Shank Dia.
12 mm
Length of Cut
32 mm
Milling Diameter
12 mm
Overall Length
84 mm
Details
End Mill Style
Corner Radius
Helix Angle
37°
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing
Number of Flutes
9
Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Material
Carbide
Center Cutting
No
Finish
ALtima Xtreme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.