Zoro Homepage

1/2X1/2X1X3 Em End Cut

  • Mfr # 23950000E

  • Zoro # G1166589


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2 in
Number of Flutes
Left Hand: 13; Right Hand: 14
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23950000E
Zoro #
G1166589
UPC #
697604239419
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/2 in

Details

Number of Flutes
Left Hand: 13; Right Hand: 14
Finish
Uncoated
Shank Type
Straight
End Mill Material
Carbide
Cutting Type
Up Cut
Tool Construction
Solid
Material Application
Non-Ferrous Materials
Decimal Equivalent
0.5000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.