Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Dia-Gr Router Fishta

  • Mfr # 23125010F

  • Zoro # G1165898


product price: $25.55
/ea

Key Features

Material - Machining
Carbide
Overall Length
2.5 in
Shank Dia.
0.25 in
Number of Flutes
13 - LH; 11 - RH
Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23125010F
Zoro #
G1165898
UPC #
697604911384
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
0.25 in
Flute Length (In.)
0.75 in

Details

Material - Machining
Carbide
Number of Flutes
13 - LH; 11 - RH
Application
Non-Ferrous
Construction
Solid
Decimal Equivalent
0.25 in
Shank Type
Straight
End Grind
Fishtail
Type of Cut
Down Cut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.