Zoro Homepage

1X1-1/4X6 .030R Endmill

  • Mfr # 33410000R.030GP

  • Zoro # G1339330


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Flute Length
1.25 in
Tool Construction
Solid
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33410000R.030GP
Zoro #
G1339330
UPC #
697604334459
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Milling Diameter
1 in
Length of Cut
1-1/4 in
Shank Dia.
1 in
Corner Radius
0.03 in
Diameter
1 in
Overall Length
6 in

Details

Primary Material Application
Non-Ferrous
End Grind
Corner Radius
Tool Construction
Solid
Helix Angle
45°
Material Application
Non-Ferrous
Number of Flutes
3
Material
Carbide
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Corner Radius
Center Cutting
Yes
Finish
Gem Plus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.