Zoro Homepage

2.50Mm X 10 Altima Drill

  • Mfr # MPDCSM0250A

  • Zoro # G1326959


product price: $71.99
/ea

Key Features

Material - Machining
Carbide
Flute Length
0.3937 in
Overall Length
2.3622 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Dia.
0.1181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPDCSM0250A
Zoro #
G1326959
UPC #
697604049049
Country of Origin
United States

Dimensions

Flute Length
0.3937 in
Overall Length
2.3622 in
Shank Dia.
0.1181 in

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Decimal Equivalent
0.0984 in
Number of Flutes
2
Drill Bit Finish
ALtima®
Shank Type - Machining
Straight
Included Angle
142 Degrees
Type
Coolant Fed
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.