Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.85Mm X 21 Altima Drill

  • Mfr # MXDCRM0285A

  • Zoro # G1352971


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Included Angle
138°
Shank Type
Straight
Diameter
0.1122 in
Flute Length
0.8268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0285A
Zoro #
G1352971
UPC #
697604048318
Country of Origin
United States

Dimensions

Diameter
0.1122 in
Flute Length
0.8268 in
Shank Dia.
0.1181 in
Overall Length
2.3622 in

Details

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Included Angle
138°
Shank Type
Straight
Material
Carbide
Tool Construction
Coolant
Number of Flutes
2
Helix Angle
30°
Finish
ALtima®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.