Zoro Homepage

3/4 X 1 X .120Cr-Blaze Endmill

  • Mfr # 27875008B

  • Zoro # G1350390


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Corner Radius
0.12 in
Helix Angle
40°
Shank Dia.
3/4 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27875008B
Zoro #
G1350390
UPC #
697604974266
Country of Origin
United States

Dimensions

Length of Cut
1 in
Corner Radius
0.12 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
3 in

Details

Helix Angle
40°
Number of Flutes
5
End Mill Style
Corner Radius
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Finish
ALtima Blaze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.