
3/4 X2-1/4 X 5 .030Cr 9F
Mfr # 380L7504AX
Zoro # G1345630
product price: $374.99
/ea
Free Shipping & Returns
Key Features
End Mill Application
High Efficiency Milling; Finishing
Milling Diameter
3/4 in
Helix Angle
37°
Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380L7504AX
Zoro #
G1345630
UPC #
697604380241
Country of Origin
United States
Dimensions
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Corner Radius
0.03 in
Length of Cut
2-1/4 in
Overall Length
5 in
Details
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
37°
Primary Material Application
Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Number of Flutes
9
Shank Type
Straight
Finish
ALtima Xtreme
End Mill Style
Corner Radius
Center Cutting
No
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.