Zoro Homepage

3.6 mm Size, Carbide, Straight Shank

  • Mfr # 20514170

  • Zoro # G1325839


product price: $22.99
/ea

Key Features

Drill Bit Size
3.6 mm
Overall Length
1.9291 in
Flute Length
0.9449 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20514170
Zoro #
G1325839
UPC #
697604253224
Country of Origin
United States

Dimensions

Drill Bit Size
3.6 mm
Overall Length
1.9291 in
Flute Length
0.9449 in
Shank Dia.
0.1417 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type - Machining
Straight
Construction
Solid
Included Angle
135 Degrees
Helix Angle
12 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.